

€7.72/ pieceexcl. VAT
€9.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Bulkhead Female Connector |
Manufacturer ID | KBE1-04 |
Shape | Bulkhead |
Material | PBT |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 12x1 |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 17.9 g |
D | 13.6 mm |
H1 | 14 mm |
H2 | 14 mm |
L | 34.5 mm |
M | 16 |
T | 12 mm |