

€12.66/ pieceexcl. VAT
€15.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KC |
Type | Bulkhead Connector |
Manufacturer ID | KCE06-02 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (Rc) |
Thread Size | 1/4 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD |
Extended | No |
Weight | 36 g |
H1 | 17 mm |
H2 | 17 mm |
L1 | 42.7 mm |
L2 | 14.7 mm |
M | 19 |
T | 14 mm |