

€9.04/ pieceexcl. VAT
€10.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Branch Elbow Module |
Manufacturer ID | KBZ4-12 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 12 mm |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 28.5 g |
D1 | 20.9 mm |
D2 | 27 mm |
D3 | 30.4 mm |
L1 | 35 mm |
L2 | 41.4 mm |
L3 | 12.2 mm |
M | 22 |