

€6.89/ pieceexcl. VAT
€8.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Branch Elbow Module |
Manufacturer ID | KBZ1-04 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 4 mm |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 5.8 g |
D1 | 10.4 mm |
D2 | 13.6 mm |
D3 | 16.8 mm |
L1 | 22 mm |
L2 | 33 mm |
L3 | 10.4 mm |
M | 16 |