

€8.49/ pieceexcl. VAT
€10.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Bracket |
Manufacturer ID | KBE2-06 |
Shape | Bulkhead |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread Size | M 6x1 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 26 g |
T | 14 mm |