

€350.71/ pieceexcl. VAT
€424.36incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VBA |
Type | VBA10A |
Connection 1 | G1/4 |
With pressure gauge | No |
Gauge port | 1/8 |
With silencer | No |
With reservoir | No |
Max. flow rate | 230 l/min |
Ambient temperature | from 2 to 50 °C |
Pressure ratio | 1:2 |