SMC

SMC Body ported and base mounted type 5/3-way valve, metric VFS3300-5FZ-Q

  • ERIKS:24140545
Image 1
▪ Function: 3 (3 Position Closed Center)
▪ Body Style: 0 (Base Mounted Plug-in)
▪ Body Option: 0 (Standard for Base Mounted Type)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Lead Wire: F (Plug-in)
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style (Flush)
▪ Piping: Side
▪ Port Size: w/o Sub-plate
▪ Thread: Rc
▪ Option: None
▪ Q: Q (CE Marked)
Save to list

€219.43/ pieceexcl. VAT

€265.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VFS