SMC

SMC Body ported and base mounted type 5/2-way valve, metric VFS2120-5DZ-01-Q

  • ERIKS:14011540
Image 1
▪ Function: 1 (2 Position Single)
▪ Body Option: 20 (Body Ported/Individual Pilot EXH)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Connector)
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style (Flush)
▪ Piping: Side
▪ Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
▪ Thread: Rc
▪ Option: None
▪ Q: Q (CE Marked)
Save to list

€150.21/ pieceexcl. VAT

€181.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VFS
Type
VFS2000