SMC

SMC Body ported and base mounted type 5/2-way valve, metric VFS2100-5FZ-Q

  • ERIKS:13608115
Image 1
▪ Function: 1 (2 Position Single)
▪ Body Option: 00 (Base Mounted Plug-in)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Lead Wire: F (Plug-in)
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style (Flush)
▪ Piping: Side
▪ Port Size: w/o Sub-plate
▪ Thread: Rc
▪ Option: None
▪ Q: Q (CE Marked)
Save to list

€124.86/ pieceexcl. VAT

€151.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VFS
Type
VFS2000