

€36.69/ pieceexcl. VAT
€44.39incl. VAT
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VMG |
Type | Compressed air blow gun, standard version |
Material | PBT |
Connection position | Top |
Connection | 3/8 in |
Port thread type | Parallel (G) |
Trigger | Long |
Max. operation pressure | 10 bar |
Max. operation temperature | 60 °C |
Colour | White |
Blowing force | 7 N |
Approval according to | RoHS |
Weight | 165 g |
Test pressure | 15 bar |
Maximum operating pressure | 1 MPa |
External thread connection | G 3/8" in |