

€4.23/ pieceexcl. VAT
€5.12incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Thread type | Taper ( R ) |
Connection | 1/8 |
Max. temperature | 60 ° |
Weight | 0.008 kg |
Max. operation pressure | 10 bar |
Diameter | 1 mm |
Length | 21.4 mm |