SMC

SMC Base mounted valve, plug-in and non plug-in, metric VFS4100-5FZ-Q

  • ERIKS:13608120
Image 1
▪ Function: 1 (2 Position Single)
▪ Body Option: 0 (Base Mounted Plug-in)
▪ Direct Manual Override: 0 (Standard)
▪ Pilot: Internal Pilot
▪ Voltage: 5 (24VDC)
▪ Lead Wire: F (Plug-in)
▪ Surge Suppressor: Z (Light & Surge Suppressor)
▪ Manual Override: Non-locking Push Style (Flush)
▪ Piping: Side Ported (Or None in Case of w/o Subplate)
▪ Port Size: w/o Sub-plate
▪ Thread: Rc (Or None in Case of w/o Subplate)
▪ Q: Q (CE Marked)
Save to list

€171.61/ pieceexcl. VAT

€207.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VFS
Type
VFS4000