SMC

SMC Barb Fitting M-5AN-6 Ø6/4xM5

  • ERIKS:24128541
Image 1
▪ Model: M-5AN-6 (Port Size M5X0.8, Barb Fitting for Nylon Tubing, Tube Size Ø6XØ4)
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
M/MS
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread (M)
Connection 1 thread size
M 5x0.8
Hose inside diameter
4 mm