

€1.51/ pieceexcl. VAT
€1.83incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 2.5 mm |