

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Stainless steel 316 |
Shape | L-shaped |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5 |
Hose inside diameter | 2.18 mm |