

€269.50/ pieceexcl. VAT
€326.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ALF |
Size | 9 |
Port thread type | BSPP (G) |
Port Size | 2 in |
Bowl guard | Yes |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
With bracket | No |
Flow direction | left ? right |
Maximum operating pressure | 7 |
Ambient temperature | from -5 to 60 °C |
Flow rate | 1800 |