

€24.17/ pieceexcl. VAT
€29.25incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASV |
Fitting type | Quick exhaust valve |
Design form | T-shape |
Port thread type | BSPT (R) |
Port Size | 1/8 in |
Tube Outside Diameter | 8 mm |
Temperature range | from -5 to 60 °C |
Operating pressure | from 1 to 10 bar |
Pre-coated thread | Yes |
Housing material | PBT |
Material seal | NBR |