

€29.96/ pieceexcl. VAT
€36.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASV |
Fitting type | Quick exhaust valve |
Design form | L-shaped |
Port thread type | Metric |
Port Size | M 3x0.5 mm |
Tube Outside Diameter | 4 mm |
Temperature range | from -5 to 60 °C |
Operating pressure | from 1 to 10 bar |
Pre-coated thread | No |
Housing material | PBT / Brass |
Material seal | NBR |