

€84.88/ pieceexcl. VAT
€102.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASS |
Execution | Speed Controller |
Function | Meter-out |
Port thread type | Internal thread BSPT (R) |
Pneumatic connection 1 | 1/2 |
Operating pressure | from -5 to 60 bar |