SMC

SMC Asp630f-04-12s snelheidsregelventiel + p

  • ERIKS:24115650
Image 1
▪ Body Size: 6 (1/2 Basis)
▪ Port Size: 04 [Cylinder Side (R(PT) 1/2) Pilot Port (Rc(PT) 1/4)]
▪ Applicable Tube OD: ø12
▪ Made to Order: None
▪ Lock Nut: Standard (Hexagon)
Save to list

€73.33/ pieceexcl. VAT

€88.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ASP
Fitting type
Speed Controller
Material
Chemical nickel-plated brass
Tube Outside Diameter
12
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating temperature
from -5 to 60 °C