

€7.02/ pieceexcl. VAT
€8.49incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASN2 |
Execution | Flow/check valve |
Function | Meter-in |
Port thread type | BSPT (R) |
Pneumatic connection 1 | 1/8 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Material housing | Brass |
Seal material | NBR |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Operating pressure | from 0 to 10 bar |
Temperature range | from -5 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 17 g |
L | 31 mm |
D | 22 mm |
G | 1/8" |
B | 5 mm |