

€29.10/ pieceexcl. VAT
€35.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AQ |
Fitting type | Quick exhaust valve |
Design form | Membrane |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Temperature range | from -5 to 60 °C |
Housing material | Aluminium die-cast |
Material seal | NBR |