

€13.81/ pieceexcl. VAT
€16.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AQ |
Fitting type | Quick exhaust valve |
Tube Outside Diameter | 4 mm |
Exhaust port | Silencer |
Temperature range | from -5 to 60 °C |
Operating pressure | from 1 to 10 bar |
Housing material | PBT |
Material seal | NBR |