

€640.47/ pieceexcl. VAT
€774.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHT2-Z |
Function | Parallel |
Bore diameter | 63 mm |
Operation | Double acting |
Stroke length | 0 mm |
Connection | G1/4 |
Number of gripper fingers | 2 |
Operating pressure | from 1 to 6 bar |
Operating temperature | from 6 to 60 °C |