SMC

SMC An203-km8 geluiddemper

  • ERIKS:24115064
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Housing material
Polyethylene
Port Size
8 mm
Operating temperature
from -5 to 60 °C
Maximum operating pressure in bar
10 bar
Noise insulation
25