

€379.77/ pieceexcl. VAT
€459.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VBAT |
Volume | 5 l |
Material | Carbon steel |
Port Size | G3/8 in |
Maximum operating pressure | 20 bar |
Ambient temperature | from 0 to 75 °C |
CE quality mark | Yes |
Weight | 6.6 kg |