

€522.57/ pieceexcl. VAT
€632.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXQ |
Function | Double acting |
Bore diameter | 12 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Housing material | Aluminium alloy |
Fluid | Air |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 1.5 to 7 bar |