

€1,066.93/ pieceexcl. VAT
€1,290.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXW |
Function | Double acting |
Cushioning | Shock absorber |
Bore diameter | 12 mm |
Stroke length | 150 mm |
Port Size | M 5 mm |
Housing material | Aluminium alloy |
Fluid | Air |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 1.5 to 7 bar |