SMC

SMC Air slide table, linear guide MXP12-15

  • ERIKS:24130010
Image 1
▪ Bore Size: 12mm
▪ Stroke: 15mm
▪ Adjuster: Rubber Stopper
▪ Magnet: Magnet and Rail
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€309.18/ pieceexcl. VAT

€374.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MXP
Function
Double acting
Cushioning
Mechanical
Bore diameter
12 mm
Stroke length
15 mm
Port Size
M 3 mm
Housing material
Stainless steel
Fluid
Air
Operating temperature
from -10 to 60 °C
Operating pressure
from 1.5 to 7 bar