

€411.11/ pieceexcl. VAT
€497.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXS |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 6 mm |
Stroke length | 50 mm |
Port Size | M 3 mm |
Length | 106 mm |
Width | 20 mm |
Height | 32 mm |