

€343.51/ pieceexcl. VAT
€415.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXS |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 6 mm |
Stroke length | 30 mm |
Port Size | M 3 mm |
Length | 68 mm |
Width | 20 mm |
Height | 32 mm |