SMC

SMC Air slide table, cross roller guide MXS20-20

  • ERIKS:24130155
Image 1
▪ Bore Size: 20mm
▪ Port Thread: Rc
▪ Stroke: 20mm
▪ Adjuster: w/o Adjuster
▪ Function: Standard
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 05 M Lead Wire [Or None in the Case of No Auto Switch]
▪ Number: 2 pcs. [Or None in the Case of No Switch]
Save to list

€407.51/ pieceexcl. VAT

€493.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MXS
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
20 mm
Stroke length
20 mm
Port Size
R1/8 in