

€376.43/ pieceexcl. VAT
€455.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXS |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 16 mm |
Stroke length | 30 mm |
Port Size | M 5 mm |
Length | 87 mm |
Width | 40 mm |
Height | 62 mm |