

€688.85/ pieceexcl. VAT
€833.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXS |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 16 mm |
Stroke length | 125 mm |
Port Size | M 5 mm |
Length | 260 mm |
Width | 40 mm |
Height | 62 mm |