

€513.44/ pieceexcl. VAT
€621.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MXS |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 12 mm |
Stroke length | 75 mm |
Port Size | M 5 mm |
Length | 158 mm |
Width | 32 mm |
Height | 50 mm |