

€406.23/ pieceexcl. VAT
€491.54incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHK2 |
Function | Parallel |
Bore diameter | 12 mm |
Operation | Single acting |
Stroke length | 4 mm |
Connection | M 3 |
Number of gripper fingers | 2 |
Repetition accuracy | +-0,01 |
Operating pressure | from 2.5 to 6 bar |
Operating temperature | from -10 to 60 °C |