SMC

SMC Air gripper, wedge cam operated slide guide MHK2-12C

  • ERIKS:24129379
Image 1
▪ Finger Stroke: Standard
▪ Bore Size: 12mm
▪ Action: C [Single Acting (Normally Closed)]
▪ Finger Material: Carbon Steel
▪ Dust Cover: Chloroprene Rubber (CR)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€406.23/ pieceexcl. VAT

€491.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MHK2
Function
Parallel
Bore diameter
12 mm
Operation
Single acting
Stroke length
4 mm
Connection
M 3
Number of gripper fingers
2
Repetition accuracy
+-0,01
Operating pressure
from 2.5 to 6 bar
Operating temperature
from -10 to 60 °C