

€312.72/ pieceexcl. VAT
€378.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHZ |
Type | MHZ2 |
Function | Parallel |
Bore diameter | 6 mm |
Operation | Double acting |
Stroke length | 4 mm |
Connection | M 3 |
Number of gripper fingers | 2 |
Operating pressure | from 1.5 to 7 bar |
Operating temperature | from -10 to 60 °C |
Length | 53 mm |
Width | 10 mm |
Height | 20 mm |