SMC

SMC Air gripper, parallel type, standard MHZ2-6C

  • ERIKS:24129544
Image 1
▪ Bore Size: 6mm
▪ Action: C (Single Acting N.C.)
▪ Finger Position: Standard
▪ Body Option: Basic
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€312.72/ pieceexcl. VAT

€378.39incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MHZ
Type
MHZ2
Function
Parallel
Bore diameter
6 mm
Operation
Single acting
Stroke length
4 mm
Connection
M 3
Number of gripper fingers
2