

€454.30/ pieceexcl. VAT
€549.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHZ |
Type | MHZ2 |
Function | Parallel |
Bore diameter | 25 mm |
Operation | Single acting |
Stroke length | 14 mm |
Connection | M 5 |
Number of gripper fingers | 2 |