SMC

SMC Air gripper, parallel type, standard MHZ2-16C

  • ERIKS:24129517
Image 1
▪ Bore Size: 16mm
▪ Action: C (Single Acting N.C.)
▪ Finger Position: Standard
▪ Body Option: Basic
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€334.08/ pieceexcl. VAT

€404.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MHZ
Type
MHZ2
Function
Parallel
Bore diameter
16 mm
Operation
Single acting
Stroke length
6 mm
Connection
M 5
Number of gripper fingers
2