SMC

SMC Air gripper, parallel type, standard MHZ2-10SN

  • ERIKS:24129516
Image 1
▪ Bore Size: 10mm
▪ Action: S (Single Acting N.O.)
▪ Finger Position: N (Narrow Type)
▪ Body Option: Basic
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€331.38/ pieceexcl. VAT

€400.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MHZ
Type
MHZ2
Function
Parallel
Bore diameter
10 mm
Operation
Single acting
Stroke length
4 mm
Connection
M 3
Number of gripper fingers
2