

€358.15/ pieceexcl. VAT
€433.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHZ |
Type | MHZL2 |
Function | Parallel |
Bore diameter | 10 mm |
Operation | Double acting |
Stroke length | 4 mm |
Connection | M 3 |
Number of gripper fingers | 2 |
Repetition accuracy | +-0,01 |
Operating pressure | from 2 to 7 bar |
Operating temperature | from -10 to 60 °C |