

€795.62/ pieceexcl. VAT
€962.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHL2 |
Function | Parallel |
Bore diameter | 32 mm |
Operation | Double acting |
Stroke length | 70 mm |
Connection | Rc1/8 |
Number of gripper fingers | 2 |