

€568.31/ pieceexcl. VAT
€687.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHL2 |
Function | Parallel |
Bore diameter | 20 mm |
Operation | Double acting |
Stroke length | 80 mm |
Connection | M 5 |
Number of gripper fingers | 2 |