

€440.51/ pieceexcl. VAT
€533.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHS3 |
Function | Parallel |
Bore diameter | 16 mm |
Operation | Double acting |
Stroke length | 4 mm |
Connection | M 3 |
Number of gripper fingers | 3 |
Repetition accuracy | +-0,01 |
Operating pressure | from 2 to 6 bar |
Operating temperature | from -10 to 60 °C |
Height | 35 mm |