

€1,189.26/ pieceexcl. VAT
€1,439.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHS3 |
Function | Parallel |
Bore diameter | 100 mm |
Operation | Double acting |
Stroke length | 0 mm |
Connection | Rc1/4 |
Number of gripper fingers | 3 |
Repetition accuracy | +-0,01 |
Operating pressure | from 1 to 6 bar |
Operating temperature | from -10 to 60 °C |