

€425.87/ pieceexcl. VAT
€515.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHS2 |
Function | Parallel |
Bore diameter | 32 mm |
Operation | Double acting |
Stroke length | 0 mm |
Connection | M 5 |
Number of gripper fingers | 2 |
Repetition accuracy | +-0,01 |
Operating pressure | from 0 to 1 bar |
Operating temperature | from -10 to 60 °C |