SMC

SMC Air gripper, 2-finger, low profile MHF2-20D

  • ERIKS:13988915
Image 1
▪ Bore Size: 20mm
▪ Opening & Closing Stroke: Short Stroke
▪ Body Option: Axial Direction Ported
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs (Or None in the Case of No Switch)
▪ Option: None
▪ Stroke Adjustable Side: None
▪ Stroke Adjustable Width: None
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MHF2
Function
Parallel
Bore diameter
20 mm
Operation
Double acting
Stroke length
20 mm
Connection
M 5
Number of gripper fingers
2
Repetition accuracy
+-0,05
Operating pressure
from 1 to 7 bar
Operating temperature
from -10 to 60 °C
Length
86 mm
Width
62 mm
Height
41 mm