

€522.95/ pieceexcl. VAT
€632.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MHF2 |
Function | Parallel |
Bore diameter | 12 mm |
Operation | Double acting |
Stroke length | 24 mm |
Connection | M 5 |
Number of gripper fingers | 2 |
Repetition accuracy | +-0,05 |
Operating pressure | from 1 to 7 bar |
Operating temperature | from -10 to 60 °C |
Length | 68 mm |
Width | 40 mm |
Height | 25 mm |